

€914.48/ pieceexcl. VAT
€1,106.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 15.885 mm |
Cup Outer diameter | 53.988 mm |
Total width | 36.515 mm |
Sealing | No |
With flange | No |