TIMKEN

TIMKEN Tapered roller bearing NA03063SW-90014

  • ERIKS:11501888
  • Manufacturer:053893162010
Image 1
Save to list

€793.56/ pieceexcl. VAT

€960.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
16.002 mm
Cup Outer diameter
50.8 mm
Total width
36.576 mm
Sealing
No
With flange
No