

€5,029.57/ pieceexcl. VAT
€6,085.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 89.916 mm |
Cup Outer diameter | 161.798 mm |
Total width | 69.85 mm |
Sealing | No |
With flange | No |