

€2,553.56/ pieceexcl. VAT
€3,089.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 28.702 mm |
Cup Outer diameter | 68.326 mm |
Total width | 49.53 mm |
Sealing | No |
With flange | No |