TIMKEN

TIMKEN Tapered roller bearing M244249-902G1

  • ERIKS:11501455
  • Manufacturer:053893168838
Image 1
Save to list

€8,444.90/ pieceexcl. VAT

€10,218.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
220.726 mm
Cup Outer diameter
314.452 mm
Total width
131.826 mm
Sealing
No
With flange
No