

€13,544.28/ pieceexcl. VAT
€16,388.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 204.724 mm |
Cup Outer diameter | 292.1 mm |
Total width | 125.476 mm |
Sealing | No |
With flange | No |