TIMKEN

TIMKEN Tapered roller bearing M241549-90027

  • ERIKS:11501433
  • Manufacturer:053893542966
Image 1
Save to list

€13,544.28/ pieceexcl. VAT

€16,388.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
204.724 mm
Cup Outer diameter
292.1 mm
Total width
125.476 mm
Sealing
No
With flange
No