TIMKEN

TIMKEN Tapered roller bearing M241547-90070

  • ERIKS:14200991
  • Manufacturer:053893812205
Image 1
Save to list

€8,646.50/ pieceexcl. VAT

€10,462.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
301.625 mm
Total width
125.476 mm
Sealing
No
With flange
No