TIMKEN

TIMKEN Tapered roller bearing M241547-90054

  • ERIKS:11501425
  • Manufacturer:053893542638
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€11,837.69/ pieceexcl. VAT

€14,323.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
292.1 mm
Total width
125.415 mm
Sealing
No
With flange
No