TIMKEN

TIMKEN Tapered roller bearing M238849-902A8

  • ERIKS:11501399
  • Manufacturer:053893538754
Image 1
Save to list

€8,881.49/ pieceexcl. VAT

€10,746.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
187.325 mm
Cup Outer diameter
269.875 mm
Total width
119.063 mm
Sealing
No
With flange
No