

€8,881.49/ pieceexcl. VAT
€10,746.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 187.452 mm |
Cup Outer diameter | 270.002 mm |
Total width | 119.126 mm |
Sealing | No |
With flange | No |