TIMKEN

TIMKEN Tapered roller bearing M238840-902A8

  • ERIKS:11501394
  • Manufacturer:053893538273
Image 1
Save to list

€8,022.39/ pieceexcl. VAT

€9,707.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
269.875 mm
Total width
119.063 mm
Sealing
No
With flange
No