

€7,509.73/ pieceexcl. VAT
€9,086.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 254 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |