TIMKEN

TIMKEN Tapered roller bearing M231649-902A5

  • ERIKS:11501337
  • Manufacturer:053893527727
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€2,891.47/ pieceexcl. VAT

€3,498.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
152.4 mm
Cup Outer diameter
222.25 mm
Total width
100.01 mm
Sealing
No
With flange
No