TIMKEN

TIMKEN Tapered roller bearing M224749D-90041

  • ERIKS:12836233
  • Manufacturer:053893520858
Image 1
Save to list

€4,261.10/ pieceexcl. VAT

€5,155.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
174.752 mm
Total width
66.802 mm
Sealing
No
With flange
No