TIMKEN

TIMKEN Tapered roller bearing M224749-90077

  • ERIKS:11501311
  • Manufacturer:053893520667
Image 1
Save to list

€3,902.30/ pieceexcl. VAT

€4,721.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
174.752 mm
Total width
77.724 mm
Sealing
No
With flange
No