

€7,160.69/ pieceexcl. VAT
€8,664.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 174.625 mm |
Sealing | No |
With flange | No |