

€7,098.40/ pieceexcl. VAT
€8,589.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 119.888 mm |
Cup Outer diameter | 174.752 mm |
Total width | 77.724 mm |
Sealing | No |
With flange | No |