

€3,443.83/ pieceexcl. VAT
€4,167.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 113.03 mm |
Cup Outer diameter | 192.024 mm |
Total width | 77.724 mm |
Sealing | No |
With flange | No |