TIMKEN

TIMKEN Tapered roller bearing LM78349-99406

  • ERIKS:14200979
  • Manufacturer:013992333285
Image 1
Save to list

€49.71/ pieceexcl. VAT

€60.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
34.989 mm
Cup Outer diameter
61.973 mm
Total width
16.701 mm
Sealing
No
With flange
No