

€15,518.72/ pieceexcl. VAT
€18,777.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 304.8 mm |
Cup Outer diameter | 406.4 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |