TIMKEN

TIMKEN Tapered roller bearing LM742749-902A4

  • ERIKS:11501137
  • Manufacturer:053893678252
Image 1
Save to list

€5,463.32/ pieceexcl. VAT

€6,610.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
215.9 mm
Cup Outer diameter
285.75 mm
Total width
98.552 mm
Sealing
No
With flange
No