TIMKEN

TIMKEN Tapered roller bearing LM739749-902B3

  • ERIKS:11501107
  • Manufacturer:053893802480
Image 1
Save to list

€6,354.45/ pieceexcl. VAT

€7,688.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
196.85 mm
Cup Outer diameter
257.175 mm
Total width
85.725 mm
Sealing
No
With flange
No