TIMKEN

TIMKEN Tapered roller bearing LM739749-902A9

  • ERIKS:11501105
  • Manufacturer:053893676166
Image 1
Save to list

€6,143.79/ pieceexcl. VAT

€7,433.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
196.85 mm
Cup Outer diameter
257.175 mm
Total width
85.725 mm
Sealing
No
With flange
No