

€6,143.79/ pieceexcl. VAT
€7,433.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 196.85 mm |
Cup Outer diameter | 257.175 mm |
Total width | 85.725 mm |
Sealing | No |
With flange | No |