TIMKEN

TIMKEN Tapered roller bearing LM603049-902B8

  • ERIKS:12836178
  • Manufacturer:053893136486
Image 1
Save to list

€194.96/ pieceexcl. VAT

€235.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
45.212 mm
Cup Outer diameter
80.01 mm
Total width
19.842 mm
Sealing
No
With flange
No