TIMKEN

TIMKEN Tapered roller bearing LM603049-90034

  • ERIKS:11500970
  • Manufacturer:053893650845
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€136.76/ pieceexcl. VAT

€165.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
45.212 mm
Cup Outer diameter
77.724 mm
Total width
44.196 mm
Sealing
No
With flange
No