TIMKEN

TIMKEN Tapered roller bearing LM603049-90013

  • ERIKS:11500964
  • Manufacturer:053893650654
Image 1
Save to list

€138.32/ pieceexcl. VAT

€167.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
45.212 mm
Cup Outer diameter
77.724 mm
Total width
43.688 mm
Sealing
No
With flange
No