TIMKEN

TIMKEN Tapered roller bearing LM522546-90029

  • ERIKS:13174242
  • Manufacturer:053893134451
Image 1
Save to list

€2,229.38/ pieceexcl. VAT

€2,697.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
160.02 mm
Total width
74.676 mm
Sealing
No
With flange
No