

€1,906.22/ pieceexcl. VAT
€2,306.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 160.02 mm |
Total width | 74.676 mm |
Sealing | No |
With flange | No |