

€132.48/ pieceexcl. VAT
€160.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 41.402 mm |
Cup Outer diameter | 73.406 mm |
Total width | 42.164 mm |
Sealing | No |
With flange | No |