TIMKEN

TIMKEN Tapered roller bearing LM501349-90023

  • ERIKS:11500876
  • Manufacturer:053893810102
Image 1
Save to list

€141.18/ pieceexcl. VAT

€170.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
41.402 mm
Cup Outer diameter
73.406 mm
Total width
42.672 mm
Sealing
No
With flange
No