TIMKEN

TIMKEN Tapered roller bearing LM48548-90030

  • ERIKS:11500851
  • Manufacturer:053893313801
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€101.28/ pieceexcl. VAT

€122.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
35.052 mm
Cup Outer diameter
65.024 mm
Total width
39.624 mm
Sealing
No
With flange
No