TIMKEN

TIMKEN Tapered roller bearing LM48500LA-90037

  • ERIKS:11500840
  • Manufacturer:053893313139
Image 1
Save to list

€127.07/ pieceexcl. VAT

€153.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
35.052 mm
Cup Outer diameter
65.024 mm
Total width
39.624 mm
Sealing
No
With flange
No