

€29,317.89/ pieceexcl. VAT
€35,474.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 266.7 mm |
Cup Outer diameter | 355.6 mm |
Total width | 132.08 mm |
Sealing | No |
With flange | No |