

€8,418.47/ pieceexcl. VAT
€10,186.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 266.7 mm |
Cup Outer diameter | 355.6 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |