TIMKEN

TIMKEN Tapered roller bearing LM451349-90117

  • ERIKS:11500819
  • Manufacturer:053893621500
Image 1
Save to list

€8,418.47/ pieceexcl. VAT

€10,186.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
266.7 mm
Cup Outer diameter
355.6 mm
Total width
127 mm
Sealing
No
With flange
No