TIMKEN

TIMKEN Tapered roller bearing LM451349-90102

  • ERIKS:11500817
  • Manufacturer:053893621463
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€7,849.19/ pieceexcl. VAT

€9,497.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
266.7 mm
Cup Outer diameter
355.6 mm
Total width
127 mm
Sealing
No
With flange
No