TIMKEN

TIMKEN Tapered roller bearing LM451347-90086

  • ERIKS:11500811
  • Manufacturer:053893621203
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€9,330.27/ pieceexcl. VAT

€11,289.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
264.975 mm
Cup Outer diameter
355.6 mm
Total width
114.3 mm
Sealing
No
With flange
No