TIMKEN

TIMKEN Tapered roller bearing LM451345-90122

  • ERIKS:12614626
  • Manufacturer:053893621104
Image 1
Save to list

€11,207.39/ pieceexcl. VAT

€13,560.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
263.525 mm
Cup Outer diameter
355.6 mm
Total width
127 mm
Sealing
No
With flange
No