

€13,467.55/ pieceexcl. VAT
€16,295.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 311.15 mm |
Total width | 98.552 mm |
Sealing | No |
With flange | No |