

€12,217.43/ pieceexcl. VAT
€14,783.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 311.15 mm |
Total width | 98.425 mm |
Sealing | No |
With flange | No |