TIMKEN

TIMKEN Tapered roller bearing LM330448-902B1

  • ERIKS:14200971
  • Manufacturer:053893783864
Image 1
Save to list

€6,888.18/ pieceexcl. VAT

€8,334.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
152.4 mm
Cup Outer diameter
203.2 mm
Total width
92.075 mm
Sealing
No
With flange
No