

€48.59/ pieceexcl. VAT
€58.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 40.988 mm |
Cup Outer diameter | 78 mm |
Total width | 17.501 mm |
Sealing | No |
With flange | No |