TIMKEN

TIMKEN Tapered roller bearing LM29749-902A4

  • ERIKS:11500739
  • Manufacturer:053893810584
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€119.80/ pieceexcl. VAT

€144.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
38.1 mm
Cup Outer diameter
65.024 mm
Total width
39.624 mm
Sealing
No
With flange
No