TIMKEN

TIMKEN Tapered roller bearing LM29700LA-902A6

  • ERIKS:11500728
  • Manufacturer:053893127514
Image 1
Save to list

€165.62/ pieceexcl. VAT

€200.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
38.1 mm
Cup Outer diameter
65.024 mm
Total width
39.624 mm
Sealing
No
With flange
No