

€23,802.80/ pieceexcl. VAT
€28,801.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 254 mm |
Cup Outer diameter | 347.726 mm |
Total width | 95.25 mm |
Sealing | No |
With flange | No |