TIMKEN

TIMKEN Tapered roller bearing LM249748-902A7

  • ERIKS:11500662
  • Manufacturer:053893553658
Image 1
Save to list

€9,358.66/ pieceexcl. VAT

€11,323.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
254 mm
Cup Outer diameter
347.663 mm
Total width
95.25 mm
Sealing
No
With flange
No