

€4,830.86/ pieceexcl. VAT
€5,845.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 203.2 mm |
Cup Outer diameter | 276.225 mm |
Total width | 90.485 mm |
Sealing | No |
With flange | No |