TIMKEN

TIMKEN Tapered roller bearing LM241149-90016

  • ERIKS:11500632
  • Manufacturer:053893541648
Image 1
Save to list

€4,830.86/ pieceexcl. VAT

€5,845.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
276.352 mm
Total width
90.424 mm
Sealing
No
With flange
No